Welcome to Würth Belux Only for professionals
Adhesive disc with no M14 hole, hard for dry abrasive paper
Adhesive disc with no M14 hole, hard for dry abrasive paper - 1
Adhesive disc with no M14 hole, hard for dry abrasive paper - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive disc with no M14 hole, hard for dry abrasive paper

See product details

Available in 1 version
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
Adhesive disc made of fibre glass for maximum service life



The adhesive discs come with a hole, and a corresponding M8 and 5/16 inch screw as well as 1 retaining clip and 2 spacing discs are therefore included in the scope of delivery.



An injection-moulded metal disc prevents the connecting screw from breaking loose



The hard version (black) with a hardness of Shore 30-40 A is suitable for medium to very coarse grinding finishes (up to approximately grain 180).