Welcome to Würth Belux Only for professionals
Sanding system dust-free adhesive backing pad Useit® Superpad F

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sanding system dust-free adhesive backing pad Useit® Superpad F

From coarse sanding to applying the finishing touch. Dust-free sanding system to be used in conjunction with polishing machine PM 200-E and angle grinder EWS 14-125 INOX. Highly effective sanding system, extremely high removal rate in comparison with random orbital and orbital sanders.

See product details

Available in 2 versions
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
Effective operation, very high removal rate and enormous savings on working time


Thanks to the high rotation speed of the polishing machine or angle grinder compared with random orbital sanders.



Dust-free operation in any grinding position and unrestricted views of the workpiece, precise operation


Thanks to the unique grinding plate design.

Notice

Can also be used on commercially available angle polishers and rotation speed adjustable angle grinders with an M14 socket. Please observe maximum disc rotation speed.