The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Adapter set For flushing kit (art. no. W067930010)
Used to bridge the compressor connections when flushing the vehicle air-conditioning circuit
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Adapter set for flushing the vehicle air-conditioning unit in conjunction with the flushing kit
- The compressors cannot be flushed and must be removed
- To flush the entire vehicle air-conditioning circuit, the high- and low-pressure connections of the compressor must be bridged by means of adapters
- Different adapters for the respective air-conditioning compressor in the vehicle are required.
Set contents
- 1 x adapter for high-pressure connection
- 1 x adapter for low-pressure connection
Overview of adapter sets
Please refer to the overview of the adapter sets, see text tables
For more information on selecting adapter sets, see www.wabcowuerth.com
To flush the entire vehicle air-conditioning circuit, the high- and low-pressure connections of the compressor must be bridged by means of adapters.
The flushing kit is connected between the air-conditioning service unit and the vehicle air-conditioning unit (instead of the compressor) with the appropriate adapters. To do this, the compressor of the vehicle air-conditioning unit must be removed and bridged using the appropriate adapters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!