For detailed information, other images and documents, please select individual articles from the following table.
Quick-action hose coupling
For quick connection of a hosepipe to all of its accessories (tap, nozzle pipe or spray gun and other pipes)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Item no. 2
- Very good quality plastic and ABS fittings
- Suitable for pipes with an internal Ø of 15 or 19 mm
- Easy to use
Spray fittings
For optimum fitting, it is advisable to fit a single coupling (2) and a tap coupling (1) at one end of the pipe and an Aquastop coupling (3) and nozzle pipe (6) or multifunction spray gun (7) at the other end
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!