The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AdBlue®
For diesel engines with SCR exhaust gas aftertreatment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 32.5% aqueous solution to reduce nitrogen oxide emissions
- Complies with ISO specification ISO 22241-1
Avoid contact with skin, eyes and vehicle paintwork. Fill only the designated tank with AdBlue®
. Do not fill into the diesel tank. Do not dilute AdBlue® with water. Do not expose AdBlue® to direct sunlight.
32.5 % aqueous urea solution, for diesel vehicles with SCR catalytic converters. For reducing nitrogen oxides in exhaust gas to comply with the Euro 4/5 (for trucks) and Euro 6 (for cars) emissions standards
When filling up AdBlue®, the relevant information must be noted in the operating instructions of the vehicle to be filled.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!