Welcome to Würth Belux Only for professionals
PROFI flat hose for abrasion and scuff protection
PROFI flat hose for abrasion and scuff protection - 1
PROFI flat hose for abrasion and scuff protection - 2

For detailed information, other images and documents, please select individual articles from the following table.

PROFI flat hose for abrasion and scuff protection

Increases the service life of lashing straps, for mounting on lashing straps up to 50 mm in width.

See product details

Available in 1 version
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
Longer service life of the hose


Higher material thickness



Better force distribution in the lashing strap, as the inside of the hose is coated with good lubricating properties



Transportable goods are protected

Notice

PU 5 corresponds to 5 m flat hose

Application area