Welcome to Würth Belux Only for professionals
ASSY®plus A2 Screw for terrace construction
ASSY<SUP>®</SUP>plus A2 Screw for terrace construction - 1
ASSY<SUP>®</SUP>plus A2 Screw for terrace construction - 2
ASSY<SUP>®</SUP>plus A2 Screw for terrace construction - 3
ASSY<SUP>®</SUP>plus A2 Screw for terrace construction - 4
ASSY<SUP>®</SUP>plus A2 Screw for terrace construction - 5

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus A2 Screw for terrace construction

For joining planks for terraces. The lower thread permanently secures the plank to the support construction. The drill tip enables use on various types of wood without pre-drilling.

See product details

Available in 1 version
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
Permanent screw connection, neat appearance


The lower thread cleanly secures the slat to the support structure. The narrow cylindrical head creates a clean appearance on the terrace surface. Pre-drilling further enhances this effect.



Precise positioning without splitting


Precise screw positioning is not an issue due to its centring drill tip, which was specially designed for this purpose. Drilling cutting edges ensure optimal drilling performance, similar to a wood twist drill bit, and wood does not split even when drilling close to edges.



Simple and clean countersinking


The cylindrical head can be simply and cleanly countersunk due its small diameter. Countersinking is recommended for aesthetic reasons.



AW recess for optimal positioning and power transmission


The AW recess ensures a secure fit of the drill bit in the screw. This prevents wobbling and prevents the drill bit from slipping out of the screw while screwing.

Notice

For screw mounting of hardwood planks


Preliminary testing is required for hardwood. Pre-drilling of the wood may be necessary depending on the thickness and level of humidity. We recommend running the application tool at low speed.