Welcome to Würth Belux Only for professionals
ASSY®plus blue galvanised Particle board screw
ASSY<SUP>®</SUP>plus blue galvanised Particle board screw - 1
ASSY<SUP>®</SUP>plus blue galvanised Particle board screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus blue galvanised Particle board screw

For universal, gap-free fastening of metal-wood or wood-wood connections in furniture construction, shopfitting and timber construction applications and for internal fittings.

See product details

Available in 1 version
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
Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.



Fast screwing


The gentle start of the thread after the drill tip enables rapid screwing in.



AW drive for optimum locating and power transfer


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

NoticeASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.

To attach metals to wood, machine a precise cut-out in the metal tab.

Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.