For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus with access hole Chipboard screw
For basic construction and fixing of various materials in panels, e.g. MDF, multiplex, chipboard, etc., in combination with colour-coded sockets. With a thread length designed for load-bearing structures and tapered pocket cutters, the components are joined together without gaps and in a robust manner. AW drive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Precise positioning and jointing without splitting
The centring blade precisely positions the screw. The cutting edges of the self-drilling bit provide a very high drilling performance similar to that of a wood drill. They also prevent wood splitting and cracking.
Fast, electric screwing-in
The fine thread start behind the drilling tip enables fast screwing.
Clean and simple penetration
The pocket cutters facilitate easy and clean recessing of the screw. The shavings that form during screwing are concealed in the cutter pockets.
AW drive for optimum handling and power transfer
The AW drive guarantees a precise fit of the bit to the screw head socket. This prevents vibration, deflection and the bit slipping out of the screw during screwing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!