For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus unit with access hole Chipboard screw
For constructing the primary structure and for applying different sheeting materials such as MDF, multiplex, chipboard etc. in combination with colour-coordinated cover caps. Thanks to the thread length designed for constructing the primary structure and the countersunk milling pockets, the components are pulled together without gaps and force-locked. AW drive
Register now and access more than 125,000 products
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/148332.jpg)
Variants
Register now and access more than 125,000 products
Precise positioning and no splitting
Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent tiresome splitting or rupturing of the wood.
Fast screwing
The gentle start of the thread after the drill tip enables rapid screwing in.
Clean and simple countersinking
The milling pockets facilitate clean and simple countersinking of the screw. Chips formed at the surface during the screwing-in process are collected.
AW drive for optimum locating and power transmission
The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!