Welcome to Würth Belux Only for professionals
ASSY®plus FT, milling pocket head timber screw
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 1
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 2
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 3
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 4
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 5
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 6
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 7
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 8
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 9
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 10
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 11
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 12
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 13
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 14
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 15
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 16
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 17
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 18
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 19
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 20
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 21
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 22
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 23
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 24
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 25
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 26
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 27
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 28
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 29
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 30
ASSY<SUP>®</SUP>plus FT, milling pocket head timber screw - 31

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus FT, milling pocket head timber screw

Full-thread screw that can be used universally within the new construction and renovation sector for timber construction, carpentry, timber house and element construction

See product details

Available in 3 versions
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
  • It is perfect for structural reinforcements (lateral compression and lateral tensile) for beams and the static connection of a second wooden cross-section.

  • The countersunk milling pocket head is ideal for lateral compression reinforcements and metal connections.

  • Extremely high load-bearing capacity

  • Extremely short edge distances (as pre-drilled)

  • Pre-drilling permissible as an option

  • Screw-in angle 0°–90°

  • Approval for hardwood, KERTO/LVL, glued laminated timber and other wooden materials

  • Wide range of products from 8 x 120 mm to 12 x 600 mm


Drill tip:


Extremely short permitted edge distances e.g. 3xd - d = 8–60 mm support; no pre-drilling required, the wood does not split and break open



Thread:


Symmetrical full thread for high load-bearing capacities. Plastic non-friction coating: Enables easy screwing in and reduces the screw-in torque



Countersunk milling pocket head


  • Designed for screw connections in combination with steel components

  • Ideal for lateral compression reinforcement of bearings

  • Recommendation: Combine with angled washer 45°


AW® drive


  • Better force transfer

  • Optimum centring

  • Long service life

  • Even distribution of force prevents the surface coating from being damaged


Material:


High-strength steel for high breaking torque/zinc-plated, blue passivated

Notice

The requirements of the European Technical Approval must be observed.



Available work documents:


  • Clear calculation tables for various standard applications. Ask your sales representative for your free copy!

  • Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.