Welcome to Würth Belux Only for professionals
SET ASSY MDF MIX D-4 2502 pieces

For detailed information, other images and documents, please select individual articles from the following table.

SET ASSY MDF MIX D-4 2502 pieces

Complete ASSY MDF screw set with filler and spatulas

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Scope of delivery:



1000 x art. no. ASSY®plus MDF0165394050


The screw for MDF (medium-density fibreboard). Thanks to the special geometry of the screw tailored for use in MDF, the screw can be screwed in without producing a preliminary bore in the end grain. This makes the screws ideal for use when constructing preliminary structures, for example.



500 x art. no. ASSY®plus MDF0165394060




500 x art. no. ASSY®plus MDF0165333535


The screw for MDF (medium-density fibreboard). Thanks to the special geometry of the screw tailored for use in MDF, the screw can be screwed in without producing a preliminary bore in the end grain.



500 x art. no. ASSY®plus MDF0165333540




1 x art. no. Japanese spatula set, spring steel0695940920


With five of each size: 50 mm, 80 mm, 100 mm and 120 mm



1 x art. no. Filler VAKU 20089260202


Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces