Welcome to Würth Belux Only for professionals
SET ASSY MDF MIX D-4.5 2002 pieces

For detailed information, other images and documents, please select individual articles from the following table.

SET ASSY MDF MIX D-4.5 2002 pieces

Complete ASSY MDF set with filler and 20 spatulas

See product details

Available in 1 version
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
Scope of delivery:



500 x art. no. ASSY®plus MDF0165333535


The screw for MDF (medium-density fibreboard). Thanks to the special geometry of the screw tailored for use in MDF, the screw can be screwed in without producing a preliminary bore in the end grain.



500 x art. no. ASSY®plus MDF0165333540




500 x art. no. ASSY®plus MDF0165394550


The screw for MDF (medium-density fibreboard). Thanks to the special geometry of the screw tailored for use in MDF, the screw can be screwed in without producing a preliminary bore in the end grain. This makes the screws ideal for use when constructing preliminary structures, for example.



500 x art. no. ASSY®plus MDF0165394560




1 x art. no. Japanese spatula set, spring steel0695940920


With five of each size: 50 mm, 80 mm, 100 mm and 120 mm



1 x art. no. Filler VAKU 20089260202


Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces