For detailed information, other images and documents, please select individual articles from the following table.
ASSY® Isotop Wood construction screw
Double thread screw ideal for securing roof insulation and façade mounting using soft or pressure-resistant insulating materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Steel, yellow galvanised, double thread, cylinder head, AW drive
Head:
Small cylinder head — ideal for sinking into wood
Thread:
A coarse, single-flight asymmetrical thread reduces the screw-in time by 30%
Plastic non-friction coating:
Enables easy screw-in due to sharp threads with glide-promoting coating
AW drive:
- Optimum centring
- Largest possible contact surface of the bits in the screw drive, thus no ejection forces
Combination/replacement products:
- ASSY 3.0 SK
- ASSY plus VG
ASSY Isotop is screwed into the rafters, for example, through the counter lathing and insulation without pre-drilling. With very dry wood (e.g. old building renovation) we recommend pre-drilling the counter lathing 8 mm.
You can use the Würth timber dimensioning software for an individualised static recommendation. Use this formula to easily calculate the screw length (specified in mm).
Additional product documentation:
- Würth timber dimensioning software, (available online or as a download for offline work)
- Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
- Data sheets for over-rafter insulation
Attachment of the insulation layer for rafter-insulated gable roofs and curtain-wall façades to insulation layers.
Roof application 1
- With soft insulation < 0.06 N/mm2
For soft insulation with a pressure resistance below 0.06 N/mm2, such as fibreglass, mineral wool, animal and plant eco-insulation = use an alternating screw-in pattern at an angle of 60° to the rafter axis.
Roof application 2
- With pressure-resistant insulation > 0.06 N/mm2
For non-slip insulation with a pressure resistance above 0.06 N/mm2, such as hard polyurethane (PUR) or polystyrene (PDS) foam = parallel screw-in pattern at an angle of 60° to the rafter axis.
Calculation of the required screw length:
- Thickness of securing battens in mm
- + thickness of insulation in mm
- + thickness of boarding in mm
- + 60 mm screw-in depth
Intermediate result in mm x a factor of 1.15
- Final result in mm
- Use the next longest screw length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!