Welcome to Würth Belux Only for professionals
Window construction screw ASSY® FBS Cut
Window construction screw ASSY<SUP>®</SUP> FBS Cut - 1
Window construction screw ASSY<SUP>®</SUP> FBS Cut - 2
Window construction screw ASSY<SUP>®</SUP> FBS Cut - 3
Window construction screw ASSY<SUP>®</SUP> FBS Cut - 4

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw ASSY® FBS Cut

The ASSY screw for all wooden window construction and furniture construction fittings.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Self-clearing groove in the tip area


The self-clearing groove milled into the tip inhibits splitting forces exerted by the screw in wood, in particular where the screw is used close to edges.



Special countersunk head, D = 7.2 mm, with light lens and under-head restraining grooves


  • Special head shape — head fits cleanly in the fitting.

  • Under-head restraining grooves to prevent over-tightening of the screw in the fitting.


Machine capable AW drive system


  • Better force transfer

  • Longer service life of the bit

  • Optimum centring

  • Largest possible contact surface


Asymmetrical thread


Single-start thread with sharp tip. Screw with ring thread and self-clearing groove in tip area, preventing splitting of wood even when working close to edges. The screw-in torque is considerably lower than with standard chipboard screws, which extends the service life of the processing machine and the bit insert.