Welcome to Würth Belux Only for professionals
ASSY® 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 1
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 2
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 3
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 4
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 5
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 6
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 7

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head

Full-thread screw made of high-quality austenitic A2 stainless steel with countersunk milling head for universal wood-wood fastening in outdoor areas exposed to the elements

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Easy countersinking in hardwood/softwood with high knot content as well as hard wood fibreboards


  • Very high milling performance due to milling ribs located at the countersunk head


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Ideal for friction-free screw fitting in plastic, such as in dowels or in homogeneous highly compressed wooden materials


  • Screw bites rapidly through the continuous thread design to the tip of the screw

  • Non-spreading fastening in thanks to tip geometry without any component to reduce splitting
Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It is resistant to acid to a certain extent and not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. ASSY screws can be dimensioned in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head