Welcome to Würth Belux Only for professionals
ASSY® 3.0 joist hanger screw
ASSY<SUP>®</SUP> 3.0 joist hanger screw - 1
ASSY<SUP>®</SUP> 3.0 joist hanger screw - 2
ASSY<SUP>®</SUP> 3.0 joist hanger screw - 3
ASSY<SUP>®</SUP> 3.0 joist hanger screw - 4
ASSY<SUP>®</SUP> 3.0 joist hanger screw - 5

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 joist hanger screw

With joist hanger screw head with mechanical interlock, particularly suitable for sheet preform wood connections in shopfitting, formwork construction, new builds and renovations.

See product details

Available in 1 version
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
Steel, zinc plated, partial thread, joist hanger screw head, AW recess



Connects the wood instead of splitting it



Reinforced head with enlarged support


High contact pressure



Cylindrical shank reinforcement to the outer diameter below the head


Mechanically interlocking connections for sheet preforms and high shear-off values



Asymmetrical coarse thread


Fast creation of screw connections and high pull-out values



Patented tip with counter thread


Reduced splitting, fast gripping and precise positioning



AW recess


Wobble-free and secure screw positioning



Material


High-strength steel for high breaking torque/zinc plated, blue passivated (A2K).

Notice

The screws are not suitable for outdoor use or for rooms subject to short-term or continuously high humidity levels! Please use ASSY 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cut-out in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in engineered wood. Use in plastic anchors may cause a reduction in the admissible load. Therefore, we recommend only using screws without optimised thread tips (drill tip, counter thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.