Welcome to Würth Belux Only for professionals
ASSY ® 3.0 HCR chipboard screw
ASSY <SUP>®</SUP> 3.0 HCR chipboard screw - 1
ASSY <SUP>®</SUP> 3.0 HCR chipboard screw - 2
ASSY <SUP>®</SUP> 3.0 HCR chipboard screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY ® 3.0 HCR chipboard screw

Especially suitable for screwing in wooden elements in aggressively corrosive environments. Material no. 1.4529

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Minimal splitting effect, especially when screwing in near the edge


Tip with ring thread



Short screw-in times


Asymmetrical coarse thread



Countersunk head with AW drive



Corrosion-resistant HCR stainless steel (material no. 1.4529)

Proof of Performance

ETA-11/0190

Notice

Pre-drilling to the core diameter in solid hard woods



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the admissible load. Therefore, when using plastic anchors, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.), such as Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



When using these screws, the ETA-11/0190 specifications must be observed.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Application area