The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flanged hexagon head machine screw ASME B18.6.3, plain 18-8 stainless steel, slotted
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
1 inch (in) = 25.4 mm
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F837
Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!