Welcome to Würth Belux Only for professionals
Screw, pan head, inch ASME B18.6.3, plain 18-8 stainless steel, Z cross recess, UNC (comparable with ISO metric thread)
Screw, pan head, inch ASME B18.6.3, plain 18-8 stainless steel, Z cross recess, UNC (comparable with ISO metric thread) - 1
Screw, pan head, inch ASME B18.6.3, plain 18-8 stainless steel, Z cross recess, UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw, pan head, inch ASME B18.6.3, plain 18-8 stainless steel, Z cross recess, UNC (comparable with ISO metric thread)

See product details

Available in 1 version
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
1 INCH (in) = 25.4 mm



18-8 is comparable to A2 stainless steel