Welcome to Würth Belux Only for professionals
Flanged hexagon head machine screw ASME B18.6.3, plain 18-8 stainless steel
Flanged hexagon head machine screw ASME B18.6.3, plain 18-8 stainless steel - 1
Flanged hexagon head machine screw ASME B18.6.3, plain 18-8 stainless steel - 2
Flanged hexagon head machine screw ASME B18.6.3, plain 18-8 stainless steel - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flanged hexagon head machine screw ASME B18.6.3, plain 18-8 stainless steel

See product details

Available in 1 version
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
1 inch (in) = 25.4 mm



18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F837



Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)