Welcome to Würth Belux Only for professionals
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain steel alloy, low head, UNC (comparable with ISO metric thread)
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain steel alloy, low head, UNC (comparable with ISO metric thread) - 1
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain steel alloy, low head, UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain steel alloy, low head, UNC (comparable with ISO metric thread)

See product details

Available in 1 version
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
1 INCH (in) = 25.4 mm



The alloy strength class is comparable with metric strength class 12.9


Hexagon socket screws according to ASME B 18.3 are not inscribed with the strength class on the head as these only have the one strength class according to mechanical properties ASTM F835.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Notice

Screws have only limited resilience, cf. ASME 18.3 Table 1G and ASTM F835 Table 3, Point A