Welcome to Würth Belux Only for professionals
Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNF (fine thread)
Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNF (fine thread) - 1
Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNF (fine thread) - 2
Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNF (fine thread)

See product details

Available in 3 versions
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
1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel. Mechanical properties based on ASTM F837



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)