Welcome to Würth Belux Only for professionals
Hexagon nut, inch ASME B18.2.2, 316 stainless steel, UNF (fine thread)
Hexagon nut, inch ASME B18.2.2, 316 stainless steel, UNF (fine thread) - 1
Hexagon nut, inch ASME B18.2.2, 316 stainless steel, UNF (fine thread) - 2
Hexagon nut, inch ASME B18.2.2, 316 stainless steel, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, inch ASME B18.2.2, 316 stainless steel, UNF (fine thread)

See product details

Available in 2 versions
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
1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel.



Mechanical properties are regulated in ASTM F594



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)