For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with thread up to the head
ASME B18.2.1, galvanised steel grade 8 blue passivated (A2K), UNC (standard thread)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
The mechanical properties are regulated in SAE J429.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!