For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNC (comparable with ISO metric thread)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
316 is comparable with A4 stainless steel. The mechanical properties are based on ASTM F593
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!