Welcome to Würth Belux Only for professionals
ADR cable connector socket
ADR cable connector socket - 1
ADR cable connector socket - 2

For detailed information, other images and documents, please select individual articles from the following table.

ADR cable connector socket

ADR version with 4 inlets/outlets, without fittings

See product details

Available in 1 version
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
  • Housing material: water-resistant, plastic

  • Closing mechanism: 2 securing clips

  • Attachment: 2 holes 5.5 mm, axle spacing 100 mm

  • 4 holes Ø 18.5 mm for PG 11 threaded connections (can be drilled wider from PG 11 to PG 13.5)