Welcome to Würth Belux Only for professionals
ADR cable connecting socket
ADR cable connecting socket - 1
ADR cable connecting socket - 2

For detailed information, other images and documents, please select individual articles from the following table.

ADR cable connecting socket

ADR-version with 16 inlets/outlets, complete with fittings

See product details

Available in 1 version
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
Housing material: water-resistant, plastic



Connection: 10 PG 9 threaded connections, 5 PG13.5 threaded connections, 1 PG16 threaded connection (4 holes can be drilled wider from PG 9/PG13.5 to PG16)



Closing mechanism: 2 spring clips or 4 screws



Fastening: 4 holes 5.5 mm, axis distance 65/110 mm



Included:


  • Sealing locks 4 x PG 9, 2 x PG 13.5, 1 x PG 16

  • 1 multiple sealing insert

  • 4 screws 4 x 20, A2