Welcome to Würth Belux Only for professionals
ABS Thermal protection cover

For detailed information, other images and documents, please select individual articles from the following table.

ABS Thermal protection cover

Protects against thermal bridges

See product details

Available in 2 versions
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
The plastic ABS Therm thermal protection cover (330 mm high) is simply placed over our single anchor points to prevent the formation of thermal bridges. The protection cover is used above the roof membrane. The high-quality plastic material is UV resistant and weather resistant.