Welcome to Würth Belux Only for professionals
ABS reamer set 8 pieces
ABS reamer set 8 pieces - 1
ABS reamer set 8 pieces - 2
ABS reamer set 8 pieces - 3
ABS reamer set 8 pieces - 4
ABS reamer set 8 pieces - 5
ABS reamer set 8 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

ABS reamer set 8 pieces

For thorough cleaning of the ABS sensor location hole on the wheel bearing housing.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • After cleaning, the sensor can be installed without damage and without driving in.

  • Broken sensors can be removed using the included twist drill.

  • The swivelling ratchet spanner provides access even in confined spaces.


Scope of delivery:


  • 1 x ABS reamer Ø10 mm x 150 mm for VW Golf 5, Polo 9N, T5, Škoda Fabia, Seat Ibiza, Opel Insignia

  • 1 x ABS reamer Ø11 mm x 84 mm for VW Beetle, Golf Plus + V + VI + VII, Jetta III + IV, Passat + CC, etc. (from 2003) / Audi A3, Q3 (from 2013), TT / Seat Altea, Leon, Toledo III (from 2004), Skoda (from 2004)

  • 1 x ABS reamer Ø14 mm x 32 mm for BMW E38, E39, E52, E60, E61, E63, E64, E65, E66, E70, E71

  • 1 x ABS reamer Ø15 mm x 23 mm for Mercedes-Benz A-Class, Mazda, Ford

  • 1 x ABS reamer Ø18 mm x 23 mm for Audi, VW, BMW E36, E46, Seat, Škoda

  • 1 x ABS reamer Ø18 mm x 34 mm for Audi, VW, Seat, Škoda, commercial vehicles

  • 1 x twist drill Ø10 mm x 133 mm

  • 1 x ratchet combination wrench SW15, swivelling

  • 3 x cleaning brush Ø13; 16; 19 mm
Notice

Cleaning of the guide hole is recommended by the brake parts manufacturer.