Welcome to Würth Belux Only for professionals
ABS Lock X SR extension

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock X SR extension

Extension for anchor points of type ABS-Lock X-SR.

See product details

Available in 2 versions
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
ABS Safety anchoring devices are also available with a welded support tube for almost all surfaces for greater stability when used in safety harness systems. The thicker pipe (diameter 42 mm) easily withstands the pre-tension required in safety harness systems, meaning these securing devices can also be used as carriers of the more heavily loaded curve elements and end terminals.



If you want to extend the attachment points and system supports of the ABS-Lock X-SR brand, this is no problem – the ABS-Lock X-SR extension is simply screwed onto the support and increases the fall arrester solution by 100 or 200 mm. All the necessary fastening materials are included in the scope of delivery of this high-quality stainless steel extension, as well as a plastic force absorber and easy-to-understand assembly instructions. ​