Welcome to Würth Belux Only for professionals
ABS Lock III extension

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III extension

Extension for anchor points of type ABS-Lock III.

See product details

Available in 2 versions
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
With the ABS-Lock III extension, you can increase the supports of our ABS-Lock III attachment points. The high-quality extension is available in lengths of 100 or 200 mm and is made entirely of weather-resistant stainless steel.



The support extension extends the attachment points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.​

Notice

The support extension extends the anchor points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.



  • 100 mm or 200 mm

  • Incl. fastening material