Welcome to Würth Belux Only for professionals
Stud screw
Stud screw - 1
Stud screw - 2
Stud screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stud screw

With external hexagon, for fastening corrugated or trapezoidal sheet roofing

See product details

Available in 2 versions
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
A2-70 stainless steel

Notice

In order to achieve additional protection against moisture, the stud screws must always be mounted on the protrusions of the corrugated profile sheets. The mounting of the stud screws should always take place in perpendicular alignment to the roof slope.


The load application point must be no more than 40 mm above the upper edge of the protrusion/upper flange.