Welcome to Würth Belux Only for professionals
7-pin connector 24 V with additional strain relief

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

7-pin connector 24 V with additional strain relief

See product details

Available in 4 versions
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
  • Marking of contacts as per ISO 1185 or ISO 3731

  • Contact no. 1/31 as bush or pin prevents the interchanging of the N and S versions

  • Grommets are suitable for cables from 9.5 mm² in diameter

  • Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)