For detailed information, other images and documents, please select individual articles from the following table.
4D snap-on coupling set with adjustment adapter Redesigned Dynapro slide with improved function
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Front locking device with integrated depth adjustment
- Smoother height and inclination adjustment
- Clear symbols for easy identification of the adjustment direction
- Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm
- Highly stable: Can be used for Dynapro with a maximum load of 70 kg
Depth adjustment can only be used with Dynapro Soft-close.
With Dynapro Tipmatic and Dynapro Tipmatic Soft-close, depth adjustment is already integrated into the Tipmatic unit and the depth does not need to be adjusted using the snap-on coupling.
Snap-on coupling set and adjustment adapter secured with 3.5 mm diameter ASSY screw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!