Welcome to Würth Belux Only for professionals
3M™ polyester tape 8992

For detailed information, other images and documents, please select individual articles from the following table.

3M™ polyester tape 8992

Adhesive tape for covering objects/surfaces during powder coating and electrostatic coating processes.

See product details

Available in 1 version
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
  • Good abrasion resistance

  • Highly resistant to tearing

  • High chemical resistance

  • The highly resistant silicone adhesive enables use at high temperatures from -50°C to +204°C

  • The green colour ensures good visibility of the tape during application and removal

  • The thin carrier ensures a clean colour edge

  • Excellent resistance to ageing