Welcome to Würth Belux Only for professionals
Original Prusa XL 3D printer Enclosure set

For detailed information, other images and documents, please select individual articles from the following table.

Original Prusa XL 3D printer Enclosure set

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle

See product details

Available in 2 versions
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
Innovative premium quality


  • With lightning-fast tool changers and mounting options for up to five tool heads

  • Faster production of premium-quality, multi-material prints

  • Produces little to no waste

  • Designed and manufactured in the EU

  • Easy to set up and operate

  • The printer is shipped in assembled condition

  • For protection during transport, the print heads and the display are supplied separately and need to be mounted.

  • Straightforward setup

  • After a short self-test, the printer can be used straight away

  • Large prints can take hours, but hardware-based power-outage recovery helps to put your mind at ease

  • Features a modular, segmented heat bed controlled by a separate electronic board to optimise print quality and reliability

  • Every Original Prusa 3D printer will receive years of support long after its launch, including automatic calibration


Upgrades already included


  • Input Shaper and Pressure Advance for super-fast printing

  • Phase Stepping reduces the noise of the printer

  • Fast network printing with Prusa Connect

  • Stealth mode

  • Detection of stuck filament

  • Cancel object in the printer menu

  • Enabled touch support


Additional accessory


  • Housing/enclosure included (supplied separately and needs to be mounted)