Welcome to Würth Belux Only for professionals
3D front locking device and adapter
3D front locking device and adapter - 1
3D front locking device and adapter - 2
3D front locking device and adapter - 3
3D front locking device and adapter - 4
3D front locking device and adapter - 5
3D front locking device and adapter - 6
3D front locking device and adapter - 7
3D front locking device and adapter - 8
3D front locking device and adapter - 9

For detailed information, other images and documents, please select individual articles from the following table.

3D front locking device and adapter

Redesigned front locking device and adjustment adapter of the Dynapro guide with improved function

See product details

Available in 1 version
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
  • Smoother height and inclination adjustment

  • Clear symbols for easy identification of the adjustment direction

  • Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm

  • High stability: Can be used for Dynapro up to a load of 70 kg