For detailed information, other images and documents, please select individual articles from the following table.
3D hinge dia. 16 mm with three bolts on the frame section
Can be adjusted in 3 directions without removing, wedging or opening the door leaf
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The 3 bolts on the frame section of the hinge provide the best possible anti-torsion and tilting protection
- 2-component hinge
- Adjustment from the front
- Only 1 tool required to adjust the hinge (hexagon socket AF 4)
To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.
For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 6.8 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!