Welcome to Würth Belux Only for professionals
3/8 inch socket wrenches Assortment of 19 pieces
3/8 inch socket wrenches Assortment of 19 pieces - 1
3/8 inch socket wrenches Assortment of 19 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch socket wrenches Assortment of 19 pieces

Practical metal box for workshop applications and mobile use, robust design with dust-protected ratchet, professional-quality ZEBRA® tool

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Practical assortment of 19 pieces in a sturdy metal box


  • This assortment comprises a compact set of basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Matching socket wrenches for the most common screw connections


  • The 3/8 inch assortment includes 14 metric socket wrenches with widths across flats from 6 to 19 mm


Powerful, efficient fastening operation


  • Using the two rigid extensions, the angled extension and the cardan joint, the force is transferred directly, and angular movements of up to 8° are possible


Dust-protected reversible ratchet for working in difficult conditions - awarded the Red Dot Design Award


  • The slender ratchet has an offset head for more clearance

  • The mechanism, featuring 72 teeth, has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication

  • The square drive is particularly robust and strong

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation. It is also possible to press on the head of the ratchet when tightening without accidentally switching direction

  • Particularly powerful one-hand operation is possible


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage