Welcome to Würth Belux Only for professionals
2-component special mortar WIT-P 200

For detailed information, other images and documents, please select individual articles from the following table.

2-component special mortar WIT-P 200

Polyester-based, styrene-free special mortar

See product details

Available in 1 version
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
  • Inexpensive polyester-based chemical injection mortar

  • Styrene-free, especially suitable for anchoring in perforated masonry

  • Quick to harden, even at low temperatures

  • No expansion; enabling minimal edge and axial clearance to be maintained

  • Cartridge can be used up until the end of its shelf life by replacing the static mixture and/or by re-sealing with the sealing cap

  • Recommended temperature for anchoring +24°C (max. long-term temperature)/+40°C (max. short-term temperature)

  • Mortar processing temperature: Minimum +5°C

  • Transport and storage temperature (cartridge): +5°C to +25°C

  • Minimum shelf life when stored correctly: 12 months