For detailed information, other images and documents, please select individual articles from the following table.
2-component primer filler RAPID
Universal 2-component primer filler for repairing small and medium-sized surfaces on plain steel sheeting, UP filler and old paints.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ideally suited for repairs to minor damage
- Dries quickly, is excellent to sand, smooth-running
- High coat thicknesses can be applied
- Excellent corrosion protection properties
- Can be reworked wet-on-wet (no intermediate sanding)
In conjunction with PE spray filler, it is essential that the drying times are observed. After use, turn the can upside down and spray until the valve is empty.
For universal priming of bare and zinc-plated sheet steel, cleaned and sanded UP filler and old paints.
The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake the can vigorously for 2 minutes before spraying. Take the push button (red) out of the cover cap, place on the pin on the base of the can and activate by pressing. Remove the push button and dispose of it. Shake the can vigorously again after spraying. Apply 2-3 spray coatings (70 µm) at a distance of 20-30 cm. Observe the intermediate flash-off time (10-15 minutes). Can be painted over with all common top-coat systems. Application time: Max. 24 hours. Drying times Air drying: 60 minutes/20°C IR drying: 10 minutes/60°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!