For detailed information, other images and documents, please select individual articles from the following table.
2C SHARK® TWIST multi-purpose anchor in BOX One anchor. Eight knots.
The innovative multi-purpose anchor combines performance, flexibility and ease of installation, opening up a wide range of possible applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick, flexible installation
- Simple: Can be pushed in with just one finger and with no need for a hammer
- Quick: The screw is very easy to insert
- Versatile: For wood threads and metric threads
- Flexible: Each anchor size can be combined with a variety of screw diameters
High degree of safety
- Innovative: 8-fold knotting with extremely large contact surface
- Tested: Tested for high loads
- Optimised: Low tightening torque and high over-turning torque
- Anchor does not rotate in the drill hole
- Certified: ETA assessment for anchors in a redundant non-load bearing system in concrete and masonry used in combination with the ASSY®-D screw
Resistant to rotting, weathering and aging
- UV-resistant for < six weeks
- Halogen- and silicone-free
EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even bolts with a metric ISO thread can be used without any issues, for example threaded fittings or threaded shanks for suspended parts in sanitary facilities or metric screws
- Multi-purpose plastic anchor
- Can be used in concrete, solid bricks, solid calcium silicate blocks, perforated bricks, hollow calcium silicate blocks, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard
- Suitable for securing light to medium loads such as curtain rails, wall shelves, lightweight wall cupboard pull-outs, photo frames, mirrors, lights, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information boards and motion detectors
- For securing components in combination with a wood screw or chipboard screw
- Can be used outdoors or in wet rooms when used together with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!