Welcome to Würth Belux Only for professionals
2C frame foam PURlogic® Turbo
2C frame foam PURlogic<SUP>® </SUP>Turbo - 1
2C frame foam PURlogic<SUP>® </SUP>Turbo - 2

For detailed information, other images and documents, please select individual articles from the following table.

2C frame foam PURlogic® Turbo

2-component cartridge foam for fast and easy door installation, non-stick after just 90 seconds

See product details

Available in 1 version
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
Very quick to reach final strength


Reduces spreading time to 20 minutes, saving time and money



Good adhesive properties


Adheres well to various wall attachment and frame materials



Dimensionally stable foam


  • No pressing during and after the hardening phase

  • < 5% dimensional change


General test certificate from construction authorities


Complies with building material class B2 in accordance with DIN 4102, Part 1



Uniform, fine-celled foam structure



High degree of emptying



Resistant to ageing

Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURlogic® universal primer should be used for porous and absorbent substrates. One cartridge is sufficient for 6 mounting points, which is equivalent to one door frame. Immediately remove any fresh flecks of foam with PURlogic® Clean. Hardened foam can only be removed mechanically. Store upright cartridges in a cool, dry and frost-protected place. Protect from heating up to over 30°C. PURlogic® Turbo can be stored at +20°C for approximately 9 months. At higher temperatures, the storage time is reduced.

Application area
Instructions
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed (substrate/environment) from … °CCan be processed (can temperature) from … °CUV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2OOOO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2OOOO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2OOOO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OOOOOO
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OOOOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2OOOOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1OOOO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1OOOO