For detailed information, other images and documents, please select individual articles from the following table.
2-component clear lacquer Rapid
For permanent sealing of touched-up surfaces and newly painted small parts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very quick-drying, good running two-component clear varnish with excellent resistance to weathering, chemicals and petrol
- High output rate
- Quick to dry
- Constant atomisation pressure until completely empty
- Excellent resistance to wear and scratches
- Ideally suited for spot repair work
Processing time following activation: max. 14 hours. After use, turn the can upside down and spray until the valve is empty.
For high-quality and permanent painting of solvent-based and water-based paint systems.
Shake the can well for 2 minutes before spraying. Remove the red push button from the cap, put in the pin at the base of the can and push the pin in as far as it will go; remove and dispose of the red push button. Shake the can well for another 2 minutes. Apply 1-2 thin spray coatings to the prepared surface. Observe the intermediate flash-off time! Yield 250 ml: Approx. 0.5-0.75 m. Dust-dry: 7 minutes Touch dry: 6 hours
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!