For detailed information, other images and documents, please select individual articles from the following table.
1-component liquid plastic Easy
Fibre-reinforced, solvent-free liquid sealing for hard-to-reach areas
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Single-component liquid plastic is ready for application immediately after mixing
- This eliminates the need to incorporate the fleece inlay and enables fast, safe processing
- Partial amounts can be removed so that remaining material does not need to be disposed of
- Environmentally friendly, easy-to-use and classified as low-emission
- Solvent and isocyanate-free
- High storage stability
- Highly elastic
- UV-resistant
- Alkali-resistant
- Resistant to hydrolysis
- Rainproof after approx. 60 minutes
- Low SD value
- EC1 Plus certification applies
The product should be considered as a special solution. We recommend discussing and agreeing the use of Easy 1C liquid plastic in advance with the builder/architect. The humidity should not be below 30 %.
Substrate | Pre-treatment | Primer |
Tiling | Grind off the glaze | Not required |
FPO, TPO, EPDM roof membrane* | Lightly roughen the surface | 1-component liquid plastic primer special |
GFRP/domelight crown | Clean the surface with acetone cleaner; roughen the surface | Not required |
Glass* | Clean the surface with acetone cleaner; roughen the surface | Not required |
Wood | Remove the paint completely | Not required |
Wood soft fibre | Not required | Not required |
Bitumen | Not required | Not required |
Copper | Clean the surface with acetone cleaner; roughen the surface | Rust Stop Quattro |
Lightweight concrete | Not required | Not required |
Mortar, plastic-modified* | Grinding, milling, adhesion and compatibility tests are required | Not required |
Polymer bitumen membranes (PY-E) mod. SBS | Not required | Not required |
Plaster/masonry | Not required | Not required |
PVC membranes | Clean the surface with acetone cleaner, roughen the surface | 1-component liquid plastic primer |
PVC moulded parts, hard | Clean the surface with acetone cleaner; roughen the surface | 1-component liquid plastic primer |
Steel, zinc-plated | Clean the surface with acetone cleaner; roughen the surface | Rust Stop Quattro |
Expandable polystyrene/extruded polystyrene (EPS/XPS) | Not required | Not required |
Zinc | Clean the surface with acetone cleaner; roughen the surface | Rust Stop Quattro |
Further substrates on request *Carry out adhesion and compatibility tests | ||
Aluminium | Clean the surface with acetone cleaner, roughen the surface | Rust Stop Quattro |
Paints* | Completely remove and grind or mill | Dependent on substrate |
Tarmac | Grinding, milling | Not required |
Concrete | Grinding, milling | Not required |
Stainless steel | Clean the surface with acetone cleaner; roughen the surface | Rust Stop Quattro |
Screeds | Grinding, milling | Not required |
1C liquid plastic Easy is a special solution for complex details that cannot be treated or are difficult to treat with fleece cut-offs.
The substrate must be clean, dry and free from grease and oil. Residual moisture on mineral substrates does not pose a problem. Cement residues must be removed. Substrate pre-treatment depends on the substrate. Please refer to the substrate table. The surface temperature must also be between 5°C and 35°C. Mask surfaces to be sealed beforehand and apply the material using rollers or brushes in a single work step (3 kg/m2). For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!