Welcome to Würth Belux Only for professionals
Joint foam B1

For detailed information, other images and documents, please select individual articles from the following table.

Joint foam B1

1-component polyurethane foam for applications with building material class B1 requirements

See product details

Available in 1 version
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
Flame-retardant


General construction permit, complies with building material class B1 in accordance with DIN 4102, Part 1



For universal use


  • Suitable for a range of indoor and outdoor applications

  • Excellent adhesion on nearly all structural substrates

  • Once hardened, can be plastered over, painted and glued

  • Resistant to ageing, non-rotting, mould-resistant, but not UV-resistant


Excellent dimensional stability and rapid hardening


  • No volume shrinkage

  • Minimal post-expansion once the product has fully hardened


Excellent filling volume



Solvent-free

Notice

Hardened polyurethane foam should be protected against UV exposure by painting over or sealing with e.g. silicone, polyurethane, acrylic or hybrid polymer, or by covering. Primer should be applied to porous and absorbent substrates. Joint foam B1 can be used in the PURlogic Xpress, art. no. 0891 152 4 foam guns. Other guns are not compatible!