Welcome to Würth Belux Only for professionals
1C liquid plastic fleece inlay for pipes

For detailed information, other images and documents, please select individual articles from the following table.

1C liquid plastic fleece inlay for pipes

When applying Pro 1C liquid plastic on pipes, working safely and cleanly ensures quick, precise application without losing time and material through having to make additional cuts and cut off excess

See product details

Available in 3 versions
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
The inlay is a polyester fibre fleece (110 g/m²) with material-strengthening and crack-bridging properties

Notice

Authoritative directive: Building Regulation List A, Part 2, No. 2.52, unused roof surfaces.


A minimum layer thickness of 1.8 mm must be maintained.


For roofs with a pitch less than 2 %, a minimum layer thickness of 2.0 mm must be maintained.


An additional fleece must be applied to maintain the minimum seal height of 15 cm!