Welcome to Würth Belux Only for professionals
1C assembly foam PURlogic® Easywhite
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 1
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 2
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 3
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 4
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 5
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 6
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 7

For detailed information, other images and documents, please select individual articles from the following table.

1C assembly foam PURlogic® Easywhite

1C PU foam with particularly low diisocyanate value - no training required! Combination valve: Application with a foam applicator gun or the supplied angled straw

See product details

Available in 1 version
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
1C hard polyurethane foam with particularly low diisocyanate value - therefore requires no training!



  • Class B1 low flammability between solid, mineral building materials; corresponds to building material class B1 in accordance with DIN 4102, Part 1 when used in this application

  • Complies with building material class B2 in all other applications

  • Complies with DGNB 4 (German Sustainable Building Council)

  • MDI value (diisocyanate value) <0.1 %

  • Outstanding dimensional stability, i.e. no volume shrinkage and only minimal expansion once cured

  • Excellent adhesion to almost all conventional building materials

  • Can be plastered over, painted over or glued over after curing

  • Resistant to ageing, non-rotting, mould- and decay-resistant

  • Resistant to a large number of solvents, paints, chemicals, oil and petrol

  • Better sound and heat insulation properties than mineral wool, cork and fibreglass

  • Free from harmful substances

  • Halogen-free, contains no halogenated flame retardants or halogenated propellants

  • Does not contain TCEP, TCPP or chlorinated paraffins and is free from plasticisers
Proof of Performance

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Meets RAL requirements for middle layer insulation

  • Hardened polyurethane foam should be protected against UV exposure by painting over or sealing (e.g. silicone, polyurethane, acrylic or hybrid polymer) or by covering.

  • Porous and absorbent surfaces such as gypsum and aerated concrete should be primed.

  • The foam cans must be stored upright to prevent the spray valves from becoming clogged with glue. Use the opened can within a short period.
Application area