For detailed information, other images and documents, please select individual articles from the following table.
Fixfire Foam 1K
One-component, self-expanding, ready-to-use polyurethane foam with fire-resistant properties.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Sealant for smoke and gas
- Fire resistant in joint application (EN1366-4)
- Large filling capacity
- Excellent adhesion to all materials (except PE, PP and PTFE)
- High insulation value, thermal and acoustic
- Excellent bonding properties
- Please observe the usual occupational health and safety practices.
- Wear gloves and safety glasses.
- Cured foam must be removed mechanically; never burn away.
- Fire and smoke-resistant sealant between walls, floors and ceilings.
- Sealing of all openings in roof constructions.
- Application of an acoustic barrier.
- All foam applications in static joints.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!